Graffiti Remover is a ready to use water based paint remover. Safely breaks down the bond between paint and the surface. Removes unwanted graffiti from both hard and carpeted surfaces without harsh chemicals. Non-toxic and biodegradable. Made In The USA.
Nilodor Certified® Graffiti, Spray Paint, Oil & Water Based Enamel Remover, Quart Bottle, 6/CS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Unscented |
| Size Type | Quart Bottle |
| Package Quantity | 6 Bottles |
| Description | Graffiti, Spray Paint, Oil & Water Based Enamel Remover |
| Manufacturers Part Number | C517-009 |
| Dilution Ratio | RTU |
| Brand | Nilodor |