Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151375

MPN #: 1030400

Betco® Super Kemite® Butyl Degreaser, Cherry Scent, 1 Gallon Capacity Bottle, 4/Carton

Product Description
Designed for tough jobs, this product takes over where all-purpose cleaners leave off. Formulated to instantly dissolve and emulsify heavy grease, carbon deposits, rubber burns, oil, ink and dirt accumulations. Just spray or mop on and rinse it off. Enjoy a pleasant, cherry fragrance while you clean. Our ready-to-use formula is effective for light or heavy-duty cleaning.

Directions For Use:
For clean concrete, floors, walls, machinery, engines and a variety of other water washable surfaces soiled with grease or oil. Not recommended for use on glass or water based paint. Concentrated product will discolor aluminum and other soft metals.
  • LIGHT SOIL: dilute 4 oz. /gal. Or 31 mL/L (1:32) with water
  • MEDIUM SOIL: dilute 13 oz./gal. or 100 mL/L (1:10) with water
  • HEAVY SOIL: dilute 26 oz./gal. or 200 mL/L (1:5) with water
  • Kitchen, engines, machinery, concrete, swimming pools, showers, white wall tires: dilute 13 oz./gal. or 100 mL/L (1:10) with water
  • PAINTED SURFACES, NEVER LESS THAN: dilute 13 oz./gal. or 100 mL/L (1:10) with water

  • Features:
    • Concentrated butyl based cleaner for light to heavy duty cleaning
    • Deodorizes with cherry fragrance as it cleans
    • Versatile dilution, suitable for light or heavy duty cleaning
    • Low foaming, ideal for automatic scrubbers and pressure washers
    • Color: Violet
    • Detergency: Excellent
    • Emulsification: Excellent
    • Flash Point: None
    • Foaming: Low
    • Fragrance: Cherry
    • Fumes: None
    • pH: 13.0-13.9
    • Rinsability: Very good
    • Solubility in Water: Complete
    • Specific gravity: 1.06
    • Viscosity: 10 centipoise
    • Wetting: Very good
    • Warranty: 2 years


    PRICE
    $86.95

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size1 gal

    Product Details

    TypeLiquid Disinfectant
    Specific Gravity1.06
    pH13.0-13.9
    ColorPurple
    Physical FormLiquid
    ApplicationAll-Purpose
    For Use WithConcrete Floors, Engines, Machinery, Walls, Water Washable Surfaces
    Capacity1
    ScentCherry
    Size Type1GL
    Helps RemoveCarbon, Dirt, Grease, Ink, Rubber Burns
    Packing TypeBottle
    DescriptionButyl Degreaser with Cherry Scent
    Package Quantity4
    Manufacturers Part Number1030400
    BrandBetco

    Warranty

    Warranty2

    Compliance & Certifications

    EPA RegisteredNo