Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sylvania

Model # :WBB565446

MPN #: 20684

Sylvania 20684 CF26DD/E/827 w/G24q-3 Base, 26W, 1710 Lumens, 2700K - Pkg Qty 50

Product Description
Sylvania 20684 CF26DD/E/827 w/G24q-3 Base, 26W, 1710 Lumens, 2700K

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.4-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.
PRICE
$166.50  Sold in packages of 50 / $3.33 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width1/2 in
Height1/2 in
BaseG24q-3
Diameter1/2 in

Product Details

Average Life12000 hr
Color Temperature2700 K
ColorWhite
CRI82
Phillips Lamp CodePL-C 26W/27/4P/ALTO 10PK
Wattage26 W
Lamp CodeCF26DD/E/827
Voltage120 V
Package Quantity50
Manufacturers Part Number20684
Lumens1710
ShapePL
BrandSylvania

Compliance & Certifications

ANSI CodeCFQ26W/G24Q/827
GE Lamp CodeF26DBXT4SPX27/4P