Osram Sylvania Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | G24q-3 |
| Diameter | 1-3/8 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-C 26W/30/4P/ALTO 10PK |
| Wattage | 26 W |
| Lamp Code | CF26DD/E/830 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20722 |
| Lumens | 1825 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFQ26W/G24Q/830 |
| GE Lamp Code | F26DBXT4SPX30/4P |