Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sylvania

Model # :WBB565391

MPN #: 20882

Sylvania 20882 Cf26dt/E/In/841 26w W/ Gx24vq-3 Base- Cool White- Cfl Bulb - Pkg Qty 50

Product Description
CF26DT/E/IN/841 26W Compact Fluorescent w/ GX24Vq-3 Base- Cool White

Osram Sylvania Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.
PRICE
$340.00  Sold in packages of 50 / $6.80 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width1-3/4 in
Height1-3/4 in
BaseGX24Q-3
Diameter1-3/4 in

Product Details

Average Life12000 hr
Color Temperature4100 K
ColorWhite
CRI82
Phillips Lamp CodePL-T 26W/41/4P/ALTO 12PK
Wattage26 W
Lamp CodeCF26DT/E/IN/841
Voltage120 V
Package Quantity50
Manufacturers Part Number20882
Lumens1800
ShapePL
BrandSylvania

Compliance & Certifications

ANSI CodeCFM26W/GX24Q/841
GE Lamp CodeF26TBX/SPX41/A/4