Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 1-1/2 Ton, 10' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 40 lbs |
| Head Room | 17-5/16 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF015-10 |
| Brand | Harrington |
Related Products
Harrington® CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Features: Experience exceptional strength with a thick die-cast aluminum body Handle tough demands with high-strength Get positive braking action with Weston-style load ...
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability. Features: Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover Enjoy increased lifting height thanks to low headroom Compact design results in lightweight and easy portability Minimize manual effort thanks ...
Harrington's CX mini hand chain hoist is the worlds smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, as well as general maintenance and repair. Features include aluminum body with steel frame, load limiter to prevent the hoist from being used to lift damaging loads, grade 100 nickel plated load chain and durable stainless steel hand chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity ...
Hoist offers Exceptional Value for Industrial Lifting applications. Variable speed hoist makes it easier and faster to lift products, saving maintenance, repair and downtime costs over their lifetime. High-torque ½ HP motor includes an auto-brake mechanism that stops and holds the load, even with loss of power. Push button hand control features user friendly up/down fingertip controls and an infinitely adjustable variable speed knob. Rigid top and swivel lifting hooks have safety latches. Includes chain container.
The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain ...