Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3260221

MPN #: CL97-8.15WCFABSRMF-00K

Commercial LED CFL Retrofit Lamp, Type A & B Dual Mode Tunable, 15W, 1800 Lumens - Pkg Qty 10

Product Description
The Commercial LED 15w Tunable 4 CCT Dual Mode CFL replacement lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in plug and play using the existing ballast (Type A) or direct wire where the existing ballast is removed (Type B). The lamp has a tunable switch on each side to change color temperature offering 4 color temperatures (2700k-3500k-4000k-5000k) and Tunable Power (8W/10W/12W/15W). This lamp is DLC & NSF listed and is glass with a shatterproof film. It is also dimmable with 50,000 hours life

Features:
  • Retrofit / Ballast Bypass Mode (Type B)
  • 220° Beam Angle
  • Frosted
  • 0-10V Dimming Capable
  • Built-in Universal Voltage
  • Driver AC 120-277V
  • >80 CRI
  • G24Q (4-Pin) Base
  • NSF Certified
  • UL Certified
  • DLC Listed
  • 5-Year Warranty
  • Operational Temperature Range: -4°F to 113°F (-20°C to 45°C)


PRICE
$160.00  Sold in packages of 10 / $16.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Height6-11/16 in
Weight0.3 lbs
BaseG24Q (4 Pin Base)
Diameter1 in

Product Details

TypeType A & B Dual Mode
Average Life50000 hr
Color Temperature2700/3500/4000/5000 K
CRI80
Beam Angle220 °
Wattage15 W
Voltage120-277 V
DimmableYes
MaterialPolycarbonate
Package Quantity10
Manufacturers Part NumberCL97-8.15WCFABSRMF-00K
Lamp TypeRetrofit / Ballast Bypass Mode (Type B)
Lumens1800
ShapeCFL
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC, NSF