Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137303

MPN #: 40292-SU

Sunlite® LED G16 Bulb, 120V, 7W, 500 Lumens, Medium Screw Base, 2700K, Warm White, Pack of 6 - Pkg Qty 6

Product Description
Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G16 globe shape and medium (E26) base they are an energy efficient replacement for 60 watt incandescent while only using 5 watts of electricity. They are instant-on at full 500 lumen brightness. With an average life of 25000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.84 (Based on 3 hr/day use at $0.11 per/kWh). These 2700 Kelvin warm white light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index (CRI) of 80. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are Energy Star rated and ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite® LED bulbs.

Sunlite® LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 Volts, 7 watt 60 equivalent G16 globe features a medium base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Energy saving LED Frost G16 general purpose household bulb a 60 watt incandescent replacement
  • This lamp produces a spectacular white light at a 700 lumens, using only 7 watts of energy
  • Fully dimmable – 25000 hours of traditional, energy efficient, warm light
  • Ideal for household use in vanities, floor lamps, chandelier, table lamps and open Fixtures
  • Ideal for household use in living rooms, dining rooms and bedrooms
PRICE
$185.70  Sold in packages of 6 / $30.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width1-15/16 in
Height1-15/16 in
Weight0.5 lbs
BaseMedium Screw (E26)
Diameter1-15/16 in

Product Details

For Use WithFloor Lamp, Chandelier, Table Lamp, Open Fixtures
CRI82
Beam Angle180 °
Wattage7 W
MaterialAluminum/Polycarbonate
Manufacturers Part Number40292-SU
Incandescent Equivalent60 W
Lamp TypeGlobe
Lumens500
ShapeG16
BrandSunlite
TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed