Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Depressed Center Wheels

116 Results
Aluminum Oxide - Extra Course Depressed Center Wheel

Aluminum Oxide - Extra Course Depressed Center Wheel

CompareImageAbrasive MaterialCenter Hole DiameterDiameterGradeGritMax RPMModel #Price
DeWalt® DW4719 Metal Grinding Wheel Type 27 7" DIA.  24 Grit Aluminum Oxide - Pkg Qty 10
Aluminum Oxide
7/8 in
7 in
Extra Coarse
24
8700 rpm
WBB1036928$4.06 ea.
United Abrasives - Sait 22390 Depressed Center Wheel T27 Ultimate Cut 6"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
6 in
Course
60
10200 rpm
WBB2233229$4.97 ea.
Norton 66252843593 Gemini Grinding Wheel 4-1/2" x 1/4" x 5/8 - 11" 24 Grit Aluminum Oxide - Pkg Qty 10
Aluminum Oxide
5/8-11 in
4-1/2 in
Extra Coarse
24
13580 rpm
Ships Same Day
WBB2203019
$7.50 ea.
Norton 66252843596 Gemini Grinding and Cutting Wheel 5" x 1/8" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
5 in
Extra Coarse
24
12225 rpm
WBB2203001$6.40 ea.
Century Drill  75546  Depressed Center Grinding Wheel 4-1/2" x 5/8-11"  Type 27 Aluminum Oxide
Aluminum Oxide
5/8-11 in
4-1/2 in
Extra Course
24
13300 rpm
Ships Same Day
WBB2139690
$4.71
United Abrasives - Sait 20050 Depressed Center Wheel T27 4-1/2"x 3/16" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
Ships Same Day
WBB2233207
$3.26 ea.
Century Drill  75548  Depressed Center Grinding Wheel 5" x 5/8-11"  Type 27 Aluminum Oxide
Aluminum Oxide
5/8-11 in
5 in
Extra Course
24
12200 rpm
WBB2139755$5.80
United Abrasives - Sait 23319 Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" Ceramic Alum. Oxide - Pkg Qty 10
Aluminum Oxide
5/8 in
4-1/2 in
Course
60
13300 rpm
Ships Same Day
WBB2233635
$5.90 ea.
Century Drill  75541  Depressed Center Grinding Wheel 4" x 5/8"  Type 27 Aluminum Oxide
Aluminum Oxide
5/8 in
4 in
Extra Course
24
15300 rpm
Ships Same Day
WBB2139686
$2.02
Norton 66252841906 Gemini Cutting Wheel 6" x 3/32" x 7/8" 30 Grit Aluminum Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
6 in
Extra Coarse
30
10185 rpm
WBB2203000$9.40 ea.
Showing 1-10 of 60 results
Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Showing 1-10 of 16 results
Ceramic - Medium Depressed Center Wheels

Ceramic - Medium Depressed Center Wheels