Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Depressed Center Wheels

117 Results
Aluminum Oxide - Extra Course Depressed Center Wheel

Aluminum Oxide - Extra Course Depressed Center Wheel

CompareImageAbrasive MaterialCenter Hole DiameterDiameterGradeGritMax RPMModel #Price
United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10
Aluminum Oxide
5/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
Ships Same Day
WBB2233395
$5.00 ea.
DeWalt® DW4719 Metal Grinding Wheel Type 27 7" DIA.  24 Grit Aluminum Oxide - Pkg Qty 10
Aluminum Oxide
7/8 in
7 in
Extra Coarse
24
8700 rpm
WBB1036928$4.06 ea.
Norton 66252843211 BlueFire Grinding and Cutting Wheel 4-1/2" x 1/8" x 5/8 - 11" Zirconia / Alum. - Pkg Qty 10
Zirconia Alumina and Aluminum Oxide
5/8-11 in
4-1/2 in
Extra Coarse
30
13580 rpm
Ships Same Day
WBB2202951
$11.50 ea.
Norton 66252843604 Metal Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 27 - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
36
13580 rpm
WBB2202390$2.90 ea.
Norton 66252843607 Metal Grinding Wheel 4-1/2" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13580 rpm
WBB2202967$4.14 ea.
DeWalt® DW4999 Metal Grinding Wheel Type 27 7" DIA.  24 Grit Aluminum Oxide - Pkg Qty 10
Aluminum Oxide
5/8 in
7 in
Extra Coarse
24
8700 rpm
Ships Same Day
WBB1036616
$6.80 ea.
United Abrasives - Sait 20050 Depressed Center Wheel T27 4-1/2"x 3/16" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
Ships Same Day
WBB2233207
$3.26 ea.
United Abrasives - Sait 22390 Depressed Center Wheel T27 Ultimate Cut 6"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
6 in
Course
60
10200 rpm
WBB2233229$4.97 ea.
Century Drill  75541  Depressed Center Grinding Wheel 4" x 5/8"  Type 27 Aluminum Oxide
Aluminum Oxide
5/8 in
4 in
Extra Course
24
15300 rpm
Ships Same Day
WBB2139686
$2.02
United Abrasives - Sait 22385 Depressed Center Wheel T27 Ultimate Cut 5"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
5 in
Course
60
12200 rpm
WBB2233189$4.40 ea.
Showing 1-10 of 61 results
Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Showing 1-10 of 16 results
Ceramic - Medium Depressed Center Wheels

Ceramic - Medium Depressed Center Wheels