Cherne 271551 5" Econ-O-Grip Plug, 1 PSI, 2FT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 5" |
| Feet of Head | 2 ft |
Product Details
| Package Quantity | 1 |
| Description | Econ-O-Grip Plug |
| Manufacturers Part Number | 271551 |
| Back Pressure | 1 psi |
| Brand | Cherne |
Related Products
Standard 150lb Galvanized Iron Solid Square Plugs are designed to close female-threaded openings in piping systems, providing a secure seal for system termination, testing, or maintenance access. The solid construction offers added strength and durability, while the square head allows for easy installation and removal using standard tools. Constructed in a heavy pattern design, these plugs perform reliably in demanding applications. The galvanized coating provides strong corrosion resistance, helping extend service life in harsh environments. Each fitting includes full lot traceability, ...
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing ...
Merchant Steel Square Socket Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The square socket design allows for internal drive installation, making them ideal for applications where external clearance is limited. Constructed from durable merchant steel, these plugs deliver reliable strength across a wide range of applications. Their compact design helps maintain a clean profile while ensuring a tight, leak-resistant connection. Each fitting includes full lot traceability, with Material Test Reports ...
Zinc Plated 7/8" Taper Hex Socket Plugs are designed to close female-threaded openings, providing a secure, leak-resistant seal for system termination, testing, or maintenance access. The 7/8" taper design improves sealing by increasing thread interference, while the internal hex (Allen) drive allows for flush installation and reliable torque in tight spaces. Manufactured to ASME B16.14 standards with NPTF threads, these plugs are built for consistent, pressure-tight performance. Zinc plating provides corrosion resistance, and materials are RoHS compliant for environmental and safety ...
Standard 150lb Malleable Iron Cored Square Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The square head allows for easy installation and removal using standard tools, even in tighter spaces. Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in an ...