Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Campbell Hausfeld

Model # :WBB3126832

MPN #: AA602100

Campbell Hausfeld Retractable Air Hose Reel, 50' x 3/8"

Product Description
The Campbell Hausfeld retractable hose reel (AA602100) includes a 3/8-inch x 50-foot PVC air hose that's spring loaded for easy retraction and storage in the durable, crack-resistant case. The case is portable and also can be mounted on a flat surface. The heavy-duty air hose is designed for long life, has a non-marring, abrasion-resistant cover, and can be used in a wide range of temperatures: from 35 degrees to 250 degrees F. 300 PSI maximum working pressure. A built-in bend restrictor helps prevent hose kinks. Use the 2-1/2 foot leader to connect the hose to an air compressor.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-11/16
Hose Inside Diameter3/8 in

Product Details

MaterialReinforced PVC
ColorBlack
BrandCampbell Hausfeld