Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233006

MPN #: AVGPUR3825

Avagard® Polyurethane Recoil Air Hose Assembly, 3/8" ID x 25'L

Product Description
In the ever-evolving landscape of automotive tools and machinery, the Avagard® 3/8" x 25' Polyurethane Recoil Air Hose emerges as a top-tier pneumatic solution, tailored for both automotive professionals and DIY enthusiasts. Rooted in state-of-the-art design and unwavering performance, this air hose harmoniously combines the ruggedness of powder-coated steel with the flexibility of a retractable hose reel, establishing itself as an invaluable asset for various automotive applications, such as removing lug nuts, using nail guns, and inflating tires.

At the heart of this pneumatic marvel lies the unique 12 pt. Ratchet Locking Mechanism, which works in tandem with the supple yet robust Avagard® air hose. This synergy amplifies the product's overall efficiency and user experience, ensuring seamless operations and optimal performance. Moreover, the hose's retractability serves as a testament to Avagard®'s commitment to space optimization and user convenience.

Beyond its impeccable functionality, the Avagard® air hose reel takes pride in its meticulous construction. Its 3-layered durable construction is designed to endure the rigors of daily usage, guaranteeing longevity and consistent performance. The hose is further bolstered by the integrated nylon spiral reinforcement, which not only enhances its durability but also ensures it remains resistant to potential wear and tear from daily operations.

One of the standout features that elevate this hose to new heights in the automotive pneumatic space is its solid brass fittings. Elegantly crafted, these fittings not only add a touch of sophistication to the hose's aesthetics but also promise unwavering resistance to corrosion. This attention to detail ensures that the hose remains a steadfast companion in both indoor and outdoor automotive settings.

In conclusion, the Avagard® 3/8" x 25' Polyurethane Recoil Air Hose is a culmination of engineering excellence and innovative design, carefully tailored to meet the diverse needs of the automotive industry. For individuals and professionals seeking a cost-effective yet high-performing alternative to motor-driven reels, this product is nothing short of a pneumatic masterpiece, echoing Avagard®'s legacy of quality, innovation, and unmatched performance.

Features:
  • 2 year limited warranty
  • 300 PSI Working Pressure
  • 3:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • Bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter3/8 in

Product Details

MaterialPolyurethane
ColorBlue
Manufacturers Part NumberAVGPUR3825
PSI300 psi
BrandAvagard