Avagard® PU Recoil Air Hose, 1/4"ID x 15'L
Write a Review
|
Questions & Answers (0)
Product Description
For automotive enthusiasts and professionals seeking an ideal pneumatic solution for their workshop or garage, the Avagard® 1/4" x 15' Polyurethane Recoil Air Hose emerges as a pinnacle of design and functionality. Crafted with precision, this air hose marries the robustness of powder-coated steel with the versatility of a retractable hose reel, making it a favored choice for those in the automotive industry, particularly in automotive repair shops.
PRICE
$13.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | Polyurethane |
| Color | Blue |
| Manufacturers Part Number | PUBR1415 |
| PSI | 150 psi |
| Brand | Avagard |