Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536072

MPN #: FMP1505SL-RD

Champion FMP1505SL-RD FMPro 15"W x 20"D x 35"H 5 Drawer Red Side Locker

Product Description
This 15" wide, 20" deep, 5-drawer pro maintenance side locker is perfect for mobile, heavy-duty industrial needs. It conveniently attaches to any of Champion's tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6" x 2" phenolic casters and 10" center wheel that provides 4800 lbs. of load capacity and 26" of cart space for hauling materials.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 11,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$1,399.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth20 in
Height35 in
Weight195 lbs
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeSide Locker
ColorRed
SeriesFMPro
Number of Drawers5
StyleSide Mount
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP1505SL-RD
BrandChampion

Warranty

WarrantyLifetime