Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175655

MPN #: DX192100SLBKRD

Extreme Tools DX Side Locker, 5 Shelves, 19"W x 21"D x 56-1/2"H, Black with Red Handle

Product Description
The Perfect Extreme Tools® 19" professional side locker for your organizing needs.
The Extreme Tools® DX Series 19", 5 Shelves Side Locker is a practical solution for organizing and storing bulky items. Further, it comes with four adjustable shelves & one fixed shelf, it will allow you to create the custom setup you need. This professional-quality 19 inch side locker can stand alone, but also fits perfectly on your roller cabinet. As a result, you can gain a ton of secure storage space for those large or bulky items that go best on shelves.

Heavy-duty construction with full-length door handle.
The 19 inch side locker features a reversible locking door with full-length hinge and handle. Therefore, you can place the side locker on either side of your roller cabinet, for maximum flexibility. In addition, you can lock everything up with a tubular coded lock that's matched to other Extreme Tools DX models, or key it separately for extra security.

Features:
  • 5 powder-coated steel shelves
  • No casters needed – mounting plate attaches under cabinet and locker
  • Full-height powder-coated steel handle on side locker door
  • PVC shelf liners included
  • Assembly required
  • AkzoNobel high-gloss powder coat finish, so that it can resist scratches and marks
  • Reversible steel door with full-width handle and sturdy hinge
  • Side locker door is reversible allowing the side locker to mount on either side of the roller cabinet
  • Total Capacity: 13 cubic feet
  • Lock style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Gauge: Top Panel : 19, Bottom Panel : 19, Back Panel : 19, Side Panel : 19, Shelf : 21,
  • Accessory parts: Bottom support mounting bracket with 2 pcs M10 bolts with washers mounting hardware
  • Mounts on DX Series DX7217RC or DX722117RC 72in 17-Drawer Roller Cabinet


PRICE
$1,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth21 in
Height56-1/2 in
Weight94 lbs
Gauge19, 21 ga

Product Details

Assembly RequiredYes
TypeSide Locker
ColorBlack
SeriesDX
Number of Drawers0
StyleSide Mount
Capacity22464
Number of Shelves5
MaterialSteel/Aluminum
Manufacturers Part NumberDX192100SLBKRD
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr