Gearwrench® Side Locker For Professional Tool Cabinet, 27-1/2"W x 30"D x 75-13/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific side locker to work with Gearwrench®83238, the 30" deep professional mobile workbench storage system16 gauge steel body & 19 gauge steel drawer construction for strength and durability. 5 pull-out drawers of adjustable height with soft-close ball bearing slides for 220 lbs weight capacity each. Power strip with 6 outlets and usb-c + usb-a charging ports can be mounted on either side of the side locker facing interior or exterior - cover plate included2 Heavy-Duty 8" x 2" locking Shock-Absorbing polyurethane casters included for greater mobility and strength. Each caster tested for weight capacity up to 2,000 lbs. Tubular lock and key for added security. Reverse door and lock orientations, and adjust casters' positions per instruction manual for preferred side locker locations Premium drawer foam liners for extra tool protection Compatible with other 83238 professional 30" deep mobile workbench system accessories (sold separately)Hardwares provided for options to connect with either the main mobile workbench 83238 or another side locker 83238SL. Works with other 83238 system accessories (83238, 83238HTC, 83238LTL, and 83238STL that are sold separately)27.5" width x 30" depth x 75.8" height5 year limited warranty.
PRICE
$2,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 30 in |
| Height | 75-13/16 in |
| Weight Capacity | 220 lbs |
| Weight | 360 lbs |
| Caster Size | 8 x 2 in |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Mobile |
| Color | Orange/Black |
| Number of Drawers | 1 |
| Casters | Included |
| Country of Origin | China |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | 83238SL |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 5 yr |