Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB770571

MPN #: 5135JC

Jonti-Craft® Changing Table with 3 Shelved Cabinet and Left Side Stairs - Organizer Combo

Product Description
Two piece set includes the Changing Table with Stairs and Diaper Organizer.

The Changing Table features pull-out stairs for toddlers conveniently glides under table when not in use. Extra deep rails exceed recommended safety standards. Three generous supply shelves, one fixed and two adjustable. Paper roll dispenser included accommodates a fifteen-inch paper roll and attaches to either end of the table. Changing pad and safety strap included. Tubs sold separately. Unit is 52.5" wide with paper-roll holder attached.

The Diaper Organizer features sections make it easy to keep supplies tidy and at hand. Install above changing table for a complete changing station. Mounting hardware included.

Changing Table Dimensions: 48"L x 22.5"W x 39"H; weighs 145 lbs.
Diaper Organizer Dimensions: 48"L x 12"W x 25"H; weighs 64 lbs.

PRICE
$1,899.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width22-1/2 in
Depth22-1/2 in
Height39 in
Weight193 lbs

Product Details

Assembly RequiredNo
TypePreschool Changing Station
Frame Color FamilyNatural
ColorTan
Country of OriginMade in USA
Mobile or StationaryStationary
MaterialWood
DescriptionChanging Table with Stairs Combo
Package Quantity1
Frame MaterialWood
Manufacturers Part Number5135JC
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified