Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB770759

MPN #: 5137JC

Jonti-Craft® Changing Table with 3 Shelved Cabinet and Right Side Stairs

Product Description
Pull-out stairs for toddlers conveniently glides under table when not in use. Extra deep rails exceed recommended safety standards. Three generous supply shelves, one fixed and two adjustable. Paper roll dispenser included accommodates a fifteen-inch paper roll and attaches to either end of the table. Changing pad and safety strap included. Tubs sold separately. 22-1/2" wide x 48" long x 39" high.

Features:

  • KYDZSafe® edges.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Stationary.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

PRICE
$1,359.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width22-1/2 in
Depth22-1/2 in
Height39 in
Weight138 lbs

Product Details

Assembly RequiredNo
TypePreschool Changing Station
Frame Color FamilyNatural
ColorTan
Country of OriginMade in USA
Mobile or StationaryStationary
MaterialWood
DescriptionChanging Table with Stairs
Package Quantity1
Frame MaterialWood
Manufacturers Part Number5137JC
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified