Features:
- Freckled gray laminate
- Edgebanding in nine colors
- KYDZHinges® on doors
- KYDZSafe® edges
- Stationary
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 38-1/2 in |
| Weight | 208 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Changing Station |
| Bin Quantity (Bin Size) | 11 (8-5/8"W x 13-1/2"D x 5-1/4"H) |
| Frame Color Family | Gray |
| Color | Gray |
| Number of Bins | 11 |
| Edge Color Family | Teal |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Material | Wood |
| Bin Color | Teal |
| Description | Diaper Changer, Stairs Left |
| Number of Compartments | 11 |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | 5145JC005 |
| Collection | Rainbow Accents® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |