Associated Equipment ESS6008MS With MS6209-12 Memory Saver Cable - ESS6008MSK
Write a Review
|
Questions & Answers (0)
Product Description
12V, 60/70A/270 Boost Intellamatic Wheel Charger with 15A/20A Peak Memory Saver Port, Includes the MS6209-12 12ft. memory saver cable which connects the OBDII port to the charger for memory saving. Also a 70A stable power supply with nominal 13.7V DC Output.
PRICE
$1,375.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/5 in |
| Width | 17 in |
| Height | 3/5 in |
| Weight | 50 lbs |
Product Details
| Type | Memory Saver Cable |
| Color | Blue |
| Operating Temperature | 0F to 120F |
| Power Requirement | Internal Battery |
| Components | "Battery Charger, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 3/5 V |
| Description | Associated Equipment ESS6008MSK With MS6209-12 Memory Saver Cable - ESS6008MSK |
| Package Quantity | 1 |
| Manufacturers Part Number | ESS6008MSK |
| Brand | Associated Equipment |