Global Industrial
Model # :WBB3183516
Charger for Global Industrial B3183515 Electric Pallet Jack, 24V/10A
Write a Review
|
Questions & Answers (0)
Product Description
✓ Compatible with the Global Industrial Electric Pallet Jack, model B3183515
✓ 24V 10A charger
✓ Limited 1-Year Warranty
This replacement 24V 10A charger is compatible with the Global Industrial Electric Pallet Jack, model B3183515.
✓ 24V 10A charger
✓ Limited 1-Year Warranty
This replacement 24V 10A charger is compatible with the Global Industrial Electric Pallet Jack, model B3183515.
PRICE
$190.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.45 in |
| Width | 5.51 in |
| Height | 2.76 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Brand | Global Industrial |
Warranty
| Warranty | 1 |