This replacement charger is compatible with the Global Industrial 4-Seat Electric Utility Vehicle, model 615162.
Global Industrial
Model # :WB615176
Charger for Global Industrial Utility Vehicle 615162
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$479.95was $859.00
Save $379.05 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.81 in |
| Width | 6-11/16 in |
| Height | 3-9/16 in |
| Weight | 8 lbs |
Product Details
| Type | Charger |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 615176 |
| For Use With | Global Industrial Utility Vehicle 615162 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |