MotorScrubber Charger
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Chargers provide reliable recharging of cleaning system batteries.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Battery Charger |
| Voltage | 12 V |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | MS1580US |
| For Use With | MotorScrubber |
| Brand | MotorScrubber |