Karcher Chariot CV 60/1 RS Bp Vacuum, Lithium Batteries & On-Board Charger, 24" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The next gen Chariot vacuum is built for all. The Chariot CV 60/1 stand-on vacuum and overall operator experience.
Intuitive, agile and seamless to operate. Specifically designed with the user in mind, these vacuums focus on seamless operation and comfort while also greatly improving performance and productivity. HEPA-rated vacuum bags offer optimal health protection for users. Also featuring our new Comfort Ride System to address operator fatigue. An implemented brush cartridge offers dual counter-rotating brushes to deliver superb accuracy and increase debris capture. The dynamic speed control dial provides programmable user specific speeds to adapt to any workforce. In conjunction with the re-engineered drive motor allowing flawless operation on ramps and padded carpets, makes this Chariot a linchpin in any floor care equipment fleet.
Intuitive, agile and seamless to operate. Specifically designed with the user in mind, these vacuums focus on seamless operation and comfort while also greatly improving performance and productivity. HEPA-rated vacuum bags offer optimal health protection for users. Also featuring our new Comfort Ride System to address operator fatigue. An implemented brush cartridge offers dual counter-rotating brushes to deliver superb accuracy and increase debris capture. The dynamic speed control dial provides programmable user specific speeds to adapt to any workforce. In conjunction with the re-engineered drive motor allowing flawless operation on ramps and padded carpets, makes this Chariot a linchpin in any floor care equipment fleet.
PRICE
$26,789.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 28 in |
| Height | 52 in |
| Water Lift | 47-5/16 in |
| Cord Length | 12 |
| Cleaning Width | 24 in |
Product Details
| Type | Stand-On Vacuum |
| CFM | 72 CFM |
| Horsepower | 2 HP |
| Color | Gray |
| Filter Type | HEPA |
| Cleaning Capacity | 21,250 ft²/hr |
| Dirt Collection | Bag |
| Capacity | 4.7 gal |
| Voltage | 38.4 V |
| Manufacturers Part Number | 1.012-103.0 |
| Decibels | 67 |
| Brand | Karcher |