Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bissell Commercial

Model # :WBB386258

MPN #: BG-CC28

Bissell Commercial ComVac Wide Area Vacuum, 28" Cleaning Width

Product Description
Clean large areas quickly with the Bissell Commercial ComVac 28" Vacuum. Powered by a strong 8 amp motor, this vacuum saves up to 80% of your time compared to using a conventional upright for the same job. The 28" cleaning path is designed especially for large open carpet areas. Top fill system eliminates clogging at intake, assuring maximum pickup performance. Features an efficient grooming chevron brush and cast metal fan. Rugged 360 degree front swivel wheels allow for a short turning radius. Welded steel frame in structural foam housing is made for durability. The 5 position height adjustment feature allows for cleaning of multiple surfaces. Wrap-around bumper guards protect walls and furniture from marring. 60' power cord gives more mobility when cleaning.

PRICE
$3,799.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Weight57 lbs
Cord Length60 ft
Cleaning Width28 in

Product Details

TypeWalk-Behind
CFM200 CFM
Horsepower5/8 HP
ColorGreen
Motor Amps8 A
Dirt CollectionBag
Power SourceCorded
Capacity8 gal
MaterialPlastic
Manufacturers Part NumberBG-CC28
Decibels70 dB
BrandBissell Commercial