Karcher Chariot CV 60/1 RS Bp Vacuum, AGM batteries& On-Board Charger, 24" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
The next gen Chariot vacuum is built for all. The Chariot CV 60/1 Deluxe is an agile, intuitive stand-on vacuum and overall operator experience.
Specifically designed with the user in mind, to focus on seamless operation and comfort while also greatly improving performance and productivity. HEPA-rated vacuum bags offer optimal health protection for users. Featuring our new Comfort Ride System, operators have less fatigue. An implemented brush cartridge offers dual counter-rotating brushes to deliver superb accuracy and increase debris capture. The dynamic speed control dial provides programmable user specific speeds to adapt to any workforce. The re-engineered drive motor allows flawless operation on ramps and padded carpets, and makes this Chariot a must have in your floor cleaning equipment fleet.
Specifically designed with the user in mind, to focus on seamless operation and comfort while also greatly improving performance and productivity. HEPA-rated vacuum bags offer optimal health protection for users. Featuring our new Comfort Ride System, operators have less fatigue. An implemented brush cartridge offers dual counter-rotating brushes to deliver superb accuracy and increase debris capture. The dynamic speed control dial provides programmable user specific speeds to adapt to any workforce. The re-engineered drive motor allows flawless operation on ramps and padded carpets, and makes this Chariot a must have in your floor cleaning equipment fleet.
PRICE
$20,349.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 28 in |
| Height | 52 in |
| Water Lift | 47-5/16 in |
| Cord Length | 12 |
| Cleaning Width | 24 in |
Product Details
| Type | Stand-On Vacuum |
| CFM | 72 CFM |
| Horsepower | 2 HP |
| Color | Gray |
| Filter Type | HEPA |
| Cleaning Capacity | 21,250 ft²/hr |
| Dirt Collection | Bag |
| Capacity | 4.7 gal |
| Voltage | 36 V |
| Manufacturers Part Number | 1.012-101.0 |
| Decibels | 67 |
| Brand | Karcher |