Nilfisk SC351 Li-Ion Walk-Behind Micro Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
The battery-powered Nilfisk SC351 walk-behind micro scrubber delivers fast and effective single-pass hard floor cleaning and drying for small spaces. This compact floor cleaning machine was designed for daily cleaning in small areas and crowded places, such as in tight corners and around tables, shelves, and furniture.
PRICE
$5,285.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Pressure | 60 lbs |
| Squeegee Width | 18-11/16 in |
| Cleaning Width | 14-1/2 in |
Product Details
| Battery Type | Lithium |
| RPM | 120 rpm |
| Type | Walk-Behind Micro Scrubber |
| Solution Tank Capacity | 2.9 gal |
| Vacuum Motor | 200 HP |
| Color | Gray |
| Cleaning Capacity | 3,500 ft²/hr |
| Power Source | Battery |
| Voltage | 12 V |
| Manufacturers Part Number | 50000622 |
| Recovery Tank Capacity | 3 gal |
| Batteries | Lithium |
| Decibels | 64 |
| Brand | Nilfisk |
Warranty
| Warranty | 3 yr |