Chase Doors EconoClear™ Flexible Low-Temperature Clear Swinging Door 36"W x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors EconoClear™ WALK-IN FREEZER SWINGING DOOR
Doors Are Ideal For Allowing Fast Access to High-Traffic Walk-In Coolers And Freezers.
These impact doors allow product sensitive main coolers or freezers to be closed without interference. Stainless steel swinging hinges are corrosion resistant and allow the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. Flexible PVC panel is attached to the bracket so that the doorway opening is completely covered. Easy installed and virtually maintenance free.
Note: Frame not included. Frame is available; please call for more information.
Doors Are Ideal For Allowing Fast Access to High-Traffic Walk-In Coolers And Freezers.
These impact doors allow product sensitive main coolers or freezers to be closed without interference. Stainless steel swinging hinges are corrosion resistant and allow the door to open in and out on an even plane, maintaining a tight seal along the top of the door and around the hinges. Flexible PVC panel is attached to the bracket so that the doorway opening is completely covered. Easy installed and virtually maintenance free.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$1,049.00
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3'0" ft |
| Height | 7'0" ft |
Product Details
| Assembly Required | Yes |
| Mounting Location | Stainless Steel |
| Material | 0.120" thick PVC Plastic |
| Color | Clear |
| Door Type | Double Panel Swinging Door |
| Manufacturers Part Number | EC3684LTSS |
| Brand | Chase Doors |