Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188382

MPN #: CX3001.SBK-01PPMO

Lesro Chat 3 Seat Rectangular Reception Bench, Black Frame, Patriot Plus Mocha Vinyl

Product Description
The Chat 3 versatile practical design seat bench's uncomplicated design offers a clean, contemporary look. Featuring sturdy steel construction, environmentally friendly soy base foam, durable powder coat finish, and 650 lb. weight capacity.

Features:
  • Designed for waiting room, reception, medical and educational applications
  • Tubular steel frame with upholstered seat
  • Durable powder coat finish will withstand years of harsh cleansers
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Frame Material: Steel
  • Foot Glide: Nylon


PRICE
$739.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth21 in
Height18-1/2 in
Weight Capacity650 lbs
Weight36 lbs
Base4 Legged

Product Details

Assembly RequiredYes
TypeReception Bench
Frame Color FamilyBlack
ColorBrown
SeriesPatriot Plus
StyleContemporary
Seat Color FamilyMocha
MaterialVinyl
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberCX3001.SBK-01PPMO
Back TypeBackless
Seat MaterialVinyl
CollectionChat
BrandLesro

Warranty

WarrantyLifetime Limited