Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Synthetic Leather Reception Bench, Black W/ Silver Frame

Product Description
Standout Features:

✓ Synthetic leather ensures lasting use and durability.
✓ Weighs less than 30 lbs., making it easy to lift and transport.
✓ Coordinates with the Interion® Synthetic Leather Reception Chair with Arms (695865) and the Interion® Synthetic Leather Reception Chair (695864).

Provide more places to sit with the Interion® Synthetic Leather Reception Bench. Designed with synthetic leather cushioning, this bench is perfect for offices, commercial buildings, or other businesses that have waiting rooms and guest areas in need of plentiful seating. The bench is made of a considerable weight while remaining easy to lift, allowing staff to quickly fill rooms on the fly. The 4" thick cushion offers plush comfort and support - plus, the silver powder coated steel frame easily complements industrial settings.

  • Bench is designed to support up to 250 lbs. of weight.
  • Seat dimensions: 21-1/2"W x 19-1/2"D x 19"H.
  • Back dimensions: 20-1/2" x 19-3/4"H.
  • Sleek black cushions provide subtle yet attractive contrast with silver framing design.
  • Easy assembly.
  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18-1/4 in
    Height18 in
    Weight Capacity250 lbs
    Weight32 lbs
    Seat Height18 in
    Base4 Legged

    Product Details

    Assembly RequiredYes
    TypeReception Bench
    Frame Color FamilySilver
    ColorBlack
    SeriesInterion
    StyleModern
    Seat Color FamilyBlack
    MaterialSynthetic Leather
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number695866
    Back TypeBackless
    Seat MaterialSynthetic Leather
    BrandInterion by Global Industrial

    Warranty

    Warranty1 Year yr