Adams® Check Payment & Deposit Register, 8-1/2" x 11", White, 192 Sheets/Pad
|
Questions & Answers (0)
Product Description
This register book offers an easy way to track and summarize expenses, payments and deposits. Includes bank reconciliation worksheet. Protective vinyl cover ensures record protection. Ready-to-use form make accurate record-keeping easy. Designed with everyone from the corporate business traveler to the small business/home business owner in mind.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 192 |
| Type | Accounting Book |
| Color | Blue |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Accounting Book |
| Punched/Unpunched | Unpunched |
| Pads | 1 |
| Description | Check Payment & Deposit Register |
| Package Quantity | 192 Sheets/Pad |
| Brand | Adams |