PM® SecurIT Teller Paper Rolls, 3-1/4" x 80', White/Canary, 60 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Financial paper rolls are designed for teller validation and check printers. Produce crisp, clear images. Include preprinted sensemark where required. Two-ply, self-contained paper is designed for use specifically with Lundy FMS100 Teller, NCR, 1770, 1780, 2262, 177J2, 2251, 2261, 2270, 5000, 5067 and 5267. 82mm
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 ft |
| Width | 3-1/4 in |
Product Details
| Style | Register Paper |
| Type | Receipt Paper |
| Package Quantity | 60 Rolls/Pack |
| Description | SecurIT Teller Paper Roll |
| Features | Cash Register Rolls |
| Color | White |
| Manufacturers Part Number | 7685 |
| Paper Color Family | White, Canary |
| Paper Type | Cash Register & POS Rolls |
| Brand | PM |