Ekonomik® Check Register Book, 18 Columns, 14-3/4" x 8-3/4", White, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Standard-size triple function register offers expense distribution on right-hand page and income distribution columns together with bank account and check entry space on left page. Functions include source of income record, check and deposit record and expense distribution. Printed in green ink on white ledger paper. Includes 25 entries per page (1,000 total entries). Wire-O-Bound. Not available in loose-leaf form. Features left to right work flow. Sheets are precut so header strip does not need to be removed. For businesses or individuals who have more and one source of income. 40 sheets per book.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Height | 8-3/4 in |
Product Details
| Sheets | 40 |
| Style | Accounting Book |
| Pads | 1 |
| Package Quantity | 1 |
| Description | Check Register |
| Color | Green |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Notebook |
| Brand | Ekonomik |