Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257438

MPN #: 702003C

Chem Crest 2003 Auto & Carburetor Wash Solution - 4 x 1 Gallon Bottle - Crest Ultrasonic 702003C

Product Description
Chem-Crest 2003 is a heavy duty liquid detergent concentrate with a broad spectrum of uses on hard to clean contaminants.. It is useful in many applications demanding removal of various tough contaminants from the automotive industry to general maintenance cleaning to heat exchangers, as well as others. Chem-Crest 2003 is mildly inhibited to help prevent flash rusting, and is free-rinsing.

Substrate Compatibility:
Chem-Crest 2003 is safe on various metals, such as copper and steels, glass, plastics, hard rubber articles, and ceramics, when used as directed. It can be used with aluminum for short exposure periods to remove tough contaminants.

Operating Conditions:
Chem-Crest 2003 is typically used at 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 180°F, dependent on the material makeup of the substrate, and the contaminants being removed. Recommended rinsing water temperature: 110 - 150°F.

Typical Contaminants Removed:
Chem-Crest 2003 is effective on various contaminants such as oils, greases, particulate matter, carbon residues, dried on fuel, and crude fuel residues, as well as general contaminants.

Availability:
Chem-Crest 2003 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, 55-gallon containers, and custom bulk sizes.

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number702003C
Package Quantity4
pH10% Solution = 11.0 +/- 0.6
BrandCrest Ultrasonics