Hydraulic 5 Gallon Pail Crusher HPC-405
Write a Review
|
Questions & Answers (0)
Product Description
Hydraulic Pail Crushes
This Hydraulic Pail Crusher Crushes 5-gallon steel pails quickly and easily. Crushes steel pails to approximately 2" high and resets automatically to crush another pail. Reduce storage space and disposal costs. Safety features include: pressure relief valve to prevent overload, door interlock system to prevent the motor from running if the door is unlatched, mushroom head emergency stop button. Other features include a hydraulic pump that provides 70 second cycle time, 10,000 pounds of crushing power, removable legs for bench top mounting and 120 volt single phase for "plug in operation". Meets OSHA and JIC standards.
This Hydraulic Pail Crusher Crushes 5-gallon steel pails quickly and easily. Crushes steel pails to approximately 2" high and resets automatically to crush another pail. Reduce storage space and disposal costs. Safety features include: pressure relief valve to prevent overload, door interlock system to prevent the motor from running if the door is unlatched, mushroom head emergency stop button. Other features include a hydraulic pump that provides 70 second cycle time, 10,000 pounds of crushing power, removable legs for bench top mounting and 120 volt single phase for "plug in operation". Meets OSHA and JIC standards.
PRICE
$3,619.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Height | 65 in |
| Weight Capacity | 10,000 lbs |
| Weight | 300 lbs |
Product Details
| Power | 120V |
| Type | Hydraulic Pail Crusher |
| Material | Steel |
| Drum Capacity | 5 Gallon |
| Color | Blue |
| Manufacturers Part Number | HPC-405 |
| Brand | Vestil |