Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257430

MPN #: 700235P

Chem Crest 235 Non-Caustic General Wash Solution - 5 Gallon Pail - Crest Ultrasonic 700235P

Product Description
Chem-Crest 235 is a multipurpose, mild, phosphate and caustic-free alkaline liquid cleaner. It is useful in many applications demanding removal of various contaminants such as oils, greases, particulate matter, and carbon residues. This detergent was specially developed for the cleaning of off-engine, firearms, and bicycle parts, though it finds many other uses throughout industrial, mechanical, and maintenance cleaning operations. Chem-Crest 235 is freely water soluble.

Substrate Compatibility:
Chem-Crest 235 is safe on various metals, including aluminum, brass, bronze, copper, and steels, glass, plastics, hard rubber articles, and ceramics, when used as directed.

Operating Conditions:
Chem-Crest 235 is typically used at 5 - 10% by volume in ultrasonic applications. Normal operating temperatures: 120 - 180°F, dependent on the material makeup of the substrate, and the contaminants being removed. Recommended rinsing water temperature: 120 - 150°F.

Typical Contaminants Removed:
Chem-Crest 235 is effective on light to medium oils, greases, carbon residues, particulate matter, fingerprints, and electrolytic fluids. It works well on off-engine contaminants on aluminum parts, and is part of a two-station process used for the cleaning of weapons in the Crest Weapons Cleaning line of products.

Availability:
Chem-Crest 235 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, and in 55-gallon containers.

PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700235P
Package Quantity1
pH5% Solution = 11.4 +/- 0.2
BrandCrest Ultrasonics