Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crest Ultrasonics

Model # :WBB2257416

MPN #: 700515C

Chem Crest 515 Near Neutral General Wash Solution - 4 x 1 Gallon Bottle - Crest Ultrasonic 700515C

Product Description
Chem-Crest 515 mild liquid detergent is useful in many applications requiring good detergency and wetting, especially on hard surfaces. It is a nonetching and neutral pH detergent. Chem-Crest 515 was specifically developed for additional particle removal capability. It can also be used as an additive to other detergents to increase wetting capability.

Substrate Compatibility:
Chem-Crest 515 is safe on copper, beryllium, copper alloys, brass, gold, silver, stainless steel, aluminum, plastics, glass, nickel alloys, ceramics, and other materials when used as directed.

Operating Conditions:
Chem-Crest 515 is used at 3-10% by volume in ultrasonic cleaning applications for light to heavy contaminants. Normal operating temperatures: 130°-160°F. Recommended rinsing water temperature: 110 - 150°F.

Typical Contaminants Removed:
Chem-Crest 515 removes oils, lubricants, particles, fingerprints, light silicone oils, mold release compounds, buffing compounds and airborne contaminants, as well as other general contaminants.

Availability:
Chem-Crest 515 is available in cases of (4) x 1-gallon plastic bottles, 5-gallon pails, and in 55-gallon containers.

PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700515C
Package Quantity4
pH5% Solution = 7.5 +/- 0.8
BrandCrest Ultrasonics