Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Honeywell

Model # :WBB3150341

MPN #: B131R/10

Honeywell® Chemical Resistant Gloves, Rough Grip, Butyl, 13 Mil Thick, Size 10, Black

Product Description
The North Butyl™ - B131 is a smooth finish unsupported 11" Butyl glove that is 13mil thick. The solvent-based Butyl material provides the highest permeation resistance to vapors and gases as well as exceptional resistance to a broad range of toxic chemicals; this makes it the only suitable glove choice for many critical applications.

Features:
  • Exceptional resistance to a broad range of toxic chemicals: making it the only suitable for many critical applications
  • Highly resistant to ketones (MEK: MIBK: acetone) and esters (tricresyl phosphate: amyl acetate: ethyl acetate)
  • Solvent based: multi-dip manufacturing process provides multiple layers of polymer (like a glove within a glove) which results in a glove of superior quality
  • Butyl provides the highest permeation resistance to vapors and gases
  • It is recommended that product stored in original packaging in a cool dry place away from direct sunlight or other strong light. Away from chemicals. Recommended temperature range: 50°F to 86°F (10°C to 30°C)
  • Available sizes: 7-11
  • Highest permeation resistance to vapors and gases
  • Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate) ozone and oxidizing chemicals such as alcohols, alkalis, hydrogen peroxide, and acids
  • Particularly suited to applications involving highly toxic chemical hazards such as chemical weapons
  • Soft flexible feel, even at low temperatures reduces hand fatigue and enhances worker comfort
  • Custom lengths between 24in and 36in (+/1 in) available
  • OSHA Standard - 29 CFR 1915.157, 21 CFR 177: Complies with USDA and FDA regulations for food contact


CLEARANCE PRICE
$28.95

was $50.95
Save $22.00 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-3/4 in
Weight0.8 lbs
SizeXL
Cuff Length11 in
Thickness13

Product Details

ApplicationChemical Industry, Food Processing
ResistanceChemical
Cuff StyleRolled
Latex FreeYes
MaterialButyl, Rubber
Manufacturers Part NumberB131R/10
Cut LevelEN388: 0
BrandHoneywell
TypeButyl Gloves
ColorBlack
SeriesNorth Butyl B131R
Anti StaticNo
DescriptionChemical Resistant Gloves
Package Quantity1 Pair
TextureRough
Lining MaterialUnlined
Glove Size10

Compliance & Certifications

EN 3882000
CertificationsOSHA Standard - 29 CFR 1915.157, 21 CFR 177: Complies w/ USDA & FDA regulations