Chenille Kraft 3552 Pony Beads, Plastic, 6mm x 9mm, Assorted Colors, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Beads can be used to create bracelets, necklaces, keychains and many other crafts. Create your own unique craft. Recommended for ages 3 and up. Size: 6mm x 9mm; Material(s): Plastic; Color(s): Assorted.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6mm x 9mm |
Product Details
| Supply Type | Craft Supplies |
| Style | Beads |
| Subject | Art |
| Package Quantity | 1000/Pk |
| Description | Pony Beads |
| Color | Assorted |
| Manufacturers Part Number | 3552 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Choking Hazard | Y |
| Brand | ChenilleKraft |