Chenille Kraft® Felt Sheets, 9" x 12", Assorted Colors, 30/Box
Write a Review
|
Questions & Answers (0)
Product Description
Approximately one pound of felt sheets comes in a minimum of seven assorted colors.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
Product Details
| Supply Type | Craft Supplies |
| Style | Fabric |
| Subject | Art |
| Package Quantity | 30/Box |
| Description | Felt Sheets |
| Color | Assorted |
| Manufacturers Part Number | 3904 |
| Brand | ChenilleKraft |