Scott® Essential C-Fold Towels, 1-Ply, 10.13 x 13.15, White, 200/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. When you're looking for a reliable paper towel for your business – in a kitchen, office or restroom-Scott® Essential C-Fold Paper Towels are a great choice. Even though they're economical, they are packed with innovations that help keep your commercial and business restrooms efficient. An alternative to multifold or single-fold towels, the C-Fold design is made especially for smart stacking and unfolding. The built-in Absorbency Pockets soak up a lot of water fast. This is especially helpful for small offices, independent restaurants, boutique retailers and clinics where consistency and dependability support a positive experience for employees and guests. The unfolded towel measures 10.125 inches wide x 13.15 inches long, and is compatible with most universal multi-fold and C-Fold dispensers (sold separately). You'll want to buy them in bulk so you won't risk running out!
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/20 in |
| Width | 10-1/8 in |
Product Details
| Style | 1 Ply |
| Type | Standard |
| Size Type | 200 Sheets/Pack |
| Material | Paper |
| Package Quantity | 12 |
| Description | C-Fold |
| Color | White |
| Manufacturers Part Number | KIM01510 |
| For Use With | B3180194 |
| Brand | Scott |