Scott® provides enhanced hygiene solutions for critical environments. Just because you have a small space doesn't mean that you should have to sacrifice the convenience of a high-capacity paper towel system! The Scott® Slimroll Paper Towels are a true breakthrough in touchless hard roll technology, proving that good things do come in small, high-performance packages. It lets you use a roll towel dispenser in places you didn't think possible, like right next to the sink, in a breakroom, compact offices or at a small nurses' station. With this slim commercial system, you get absorbent, soft recycled paper towels and you'll need to change the roll less frequently. In addition, these towels are specially designed to fit with compatible Kimberly-Clark Professional dispensers that allow your employees and guests to pull what they need to dry their hands without touching the dispenser or any other towels. Proper hand washing is still the best way to reduce germs – thorough drying with paper towels can reduce germs by 77%.
Scott® Slimroll Towels, Absorbency Pockets, 8" x 580 ft, White, 6 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 580 ft |
| Width | 6 in |
| Weight | 15 lbs |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | White |
| Manufacturers Part Number | KCC 12388 |
| For Use With | B3180179; B3180183; B3180188 |
| Brand | Kimberly-Clark |