Scott® Pro provides state-of-the-art solutions to maximize productivity. Make wasted paper towels a thing of the past with Scott® Pro Scottfold multifold paper powels. Their unique fold is designed for true one-at-a-time dispensing, every time. They reduce tabbing, tearing and multiple dispensing, which results in less waste – which is always good for your business' bottom line. Plus, since they unfold slightly as they dispense, so your guests will know that they're big enough to get the drying job done – with just one commercial paper towel. Scott® Pro Scottfold bulk paper towels feature Absorbency Pockets with fast-drying ridges for excellent absorbency and hand drying performance. Scott® Pro Scottfold towels are a smart choice for your business!
Scott® Pro Scottfold Towels, 1-Ply, 9.4 x 12.4, White, 175 Towels/Pack, 25 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-2/5 in |
| Width | 9-1/2 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 4375 |
| Size Type | 175 Sheets/Pack |
| Package Quantity | 25 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | 01980 |
| For Use With | B3180194 |
| Brand | Scott |