Wash away even the toughest soils with the heavy-duty GOJO Cherry Gel Pumice Hand Cleaner. This formulation is designed to clean hardworking hands that have been exposed to heavy metals, grease, paint, and tar. The gel-style cleaner clings to hands for easy cleaning and doesn't fall off into the sink. It's easy to use and spreads quickly across hands and arms. The dye-free formulation features natural pumice scrubbers that break down difficult soils and is carefully balanced to provide superior cleaning performance that enhances skin feel. It leaves hands feeling refreshed and smelling clean after use thanks to the refreshing cherry scent.
GOJO® Cherry Gel Pumice Hand Cleaner, Cherry Scent, 2,000 ml Refill, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Scent | Cherry |
| Capacity | 2000 ml |
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | 7290-04 |
| For Use With | 7200-01 |
| Brand | GOJO |