Lorell® Cherry Laminate Universal Center Drawer, 25.6"W x 15.1"D x 3.6"H
Write a Review
|
Questions & Answers (0)
Product Description
Universal center drawer can be easily attached to desks in the Lorell® Essential Series and most other desks with an adjustable mount. Drawer slides under the desk and out for easy access. Drawer features a durable laminate surface.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/5 in |
| Depth | 15 in |
| Height | 3-3/5 in |
| Weight | 13-2/3 lbs |
Product Details
| Type | Center Drawer |
| Description | Universal Center Drawer |
| Color | Cherry |
| Manufacturers Part Number | 87525 |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |