x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case MMSLCART, Military-Wheeled Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black

CH Ellis Chicago Case MMSLCART, Military-Wheeled Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black

Item #: WBB1170106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Butterfly Latch & Padlock Slots
  • Butterfly Latch & Combination Lock

Butterfly Latch & Padlock Slots

  • Black
  • Black / Red

Black

$431.50 up to 27% OFF

Price: $313.95

Save $15.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DWAFV413SET Flexvolt Reciprocating Saw Blade Set 13 Piece

DeWalt DWAFV413SET Flexvolt Reciprocating Saw Blade Set 13 Piece

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Klein Tools® Electrician's Scissors, Nickel Plated 2100-7

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Screwdriving Set w/Toughcase®, DW2176, 37 Pieces

DeWALT® Screwdriving Set w/Toughcase®, DW2176, 37 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CH Ellis Chicago Case MMSLCART, Military-Wheeled Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black

10" deep black polyethylene plastic 2-wheeled tool case, 40" retractable telescoping handle, red aluminum tongue-and-groove gasketed frame to resist moisture & dirt, 2 butterfly latches, padlock loops, 2 spring-loaded handles, vertical ribbing for added strength, unique V-hinge top pallet and bottom pallet to hold more than 60 tools, document pouch in lid, additional storage under bottom pallet, base is foam filled.

    Features

  • High Density Polyethylene plastic 25% thicker than our standard cases - resists gasoline and most solvents and cleaners
  • Wide Operating temperature range -40 to +185° F; standoff bumper and spring-loaded handle
  • Telescoping handle extends to 40+ inches (Replacement P/N 51-5122); Military-style ATA latches
  • Features 8 protective external bumpers, Padlock loops for Optional TSA approved lock (P/N 61-6147)
  • 2 Mechanical lid-stays hold lid open while working; D-Ring in front for tie-down cord (not included)
  • Black aluminum frame features tongue-and-groove construction with gasket to resist moisture and dirt
  • Plenty of room under bottom pallet for miscellaneous items, such as drill, meter, spare parts
  • Two 3" in-line wheels (Replacement P/N 09-8801)
  • Includes V-hinged top pallets and bottom pallet with 63 total tool pockets (Replacement P/N 97-8768D)
  • Comes with 2 sheets of 1.50 plank foam in base. (Replacement P/N is 21-3748 requires 2 pieces)
  • Lid Depth: 4
  • Made In America

  • LENGTH INCHES 22-1/2
  • WIDTH INCHES 13-1/2
  • HEIGHT INCHES 11
  • INSIDE LENGTH INCHES 21-1/2
  • INSIDE WIDTH INCHES 12-1/2
  • INSIDE HEIGHT INCHES 10
  • LENGTH RANGE 21" to 25"
  • WIDTH RANGE 13" to 15"
  • HEIGHT RANGE 11" to 14"
  • BASE DEPTH INCHES 6
  • CAPACITY CUBIC FEET 1.56
  • CAPACITY CUBIC INCHES 2,687
  • CAPACITY LBS 50
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Butterfly Latch & Padlock Slots
  • MANUFACTURERS PART NUMBER 95-8601
  • PACKAGE QUANTITY 1
  • SERIES Bumpered Wheeled Tool Case
  • STYLE Military Wheeled Case with 2 Pocket Pallets
  • TYPE Tool Case
  • WEIGHT LBS 20
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # MMSLCART
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case MMSLCART, Military-Wheeled Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black

CH Ellis Chicago Case MMSLCART, Military-Wheeled Tool Case, 22-1/2"L x 13-1/2"W x 11"H, Black

Item #: WBB1170106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant