Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3183713

MPN #: 1011078

Shuter® Heavy Duty Stackable Toolbox with Tray, 16-1/2"L x 13-13/16"W x 7-1/4"H, Black/Red

Product Description
Shuter® TB-1 is a rigid stackable tool box made of ABS that provides better impact and temperature resistance on performance. It also features a patented latch on the side of the tool box that allows it to be locked onto another Shuter® TB-1 or TB-2D tool box, making it easy to stack and transport multiple toolboxes efficiently.

Shuter® TB-1 is a 16.5" tool box with a load capacity of 75 lbs., and the box structure can support up to 250 lbs. for heavy-duty applications. It has a 15L capacity to store more tools and offers a more flexible storage solution.

Features:
  • Stackable design: All new stackable mechanism design to stack and store the tool boxes more easily
  • 50kg Heavy duty flush handle: Shuter® tool box features a one-piece flush handle design for practicality and durability
  • Patented latch to stack and secure boxes in 0.5 sec
  • The durable metal latches lock the tool box and keep the contents secure easily
  • This toolbox is fitted with one removable tray, which increases storage space and the extra compartments offer more flexible storage and organization for small parts
  • TPE composite side handle: Easy to carry alone or with 2 people with heavy content together
  • Connects with TB-2D


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width13-13/16 in
Height7-1/4 in
Inside Length16 in
Inside Width12-3/16 in
Inside Height4-7/8 in
Weight Capacity75 lbs
Weight17.8 lbs

Product Details

Assembly RequiredNo
Lock TypePatented Latch
TypeTool Box
ColorMulti-colored
Country of OriginTaiwan
IncludesTool Tray 14-5/8" x 11"
MaterialABS, Steel
Package Quantity1
Manufacturers Part Number1011078
BrandShuter

Warranty

Warranty1