Chill It™ Food Pan, 1/6 Size, 6" Deep, Black
Write a Review
|
Questions & Answers (0)
Product Description
Chill-It⁜ Food Pan, refrigerant filled, 1/6 size, 6" deep, ABS plastic, stackable, black, NSF
PRICE
$97.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7.25 x 7.25 6.75 in |
Product Details
| Style | Refrigerant Filled |
| Type | Sixth Size |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CI7001BK |
| Purpose | Stackable Food Pan |
| Brand | Chill-Its by Ergodyne |