Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cambro UPC300110- Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black
Camcarrier® Food Pan Carrier, for 12" x 20" food pans, 16-1/2"W x 24"D x 23-5/16"H, approximately capacity 36 quarts, fits Camdolly® CD300, CD300H, CD300HB, holds full size 12 x 20, 1/2 or 1/3 size pans, polyethylene with foam insulation, latches and gaskets, black, NSF
Camcarrier® Food Pan Carrier, for 12" x 20" food pans, 16-1/2"W x 24"D x 23-5/16"H, approximately capacity 36 quarts, fits Camdolly® CD300, CD300H, CD300HB, holds full size 12 x 20, 1/2 or 1/3 size pans, polyethylene with foam insulation, latches and gaskets, black, NSF
PRICE
$509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16-1/2 in |
| Height | 23-5/16 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | UPC300110 |
| Brand | Cambro |